Water Quality Test Kit
- Mfr # K-7913
- Zoro # G522796952
product price:Â
$
43.29
/ea
Key Features
Product Type
Water Quality Tester
Test Parameters
Peracetic Acid
Number of Tests
30
Sensitivity
Less Than or Equal To 0.10 ppm at 0 ppm +/-0.12 ppm at 0.40 ppm +/-0.25 ppm at 1.25 ppm +/-0.38 ppm at 3.75 ppm
Includes
(30) Ampoules, Activator Solution, Ampoule Blank, Sample Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7913
- Zoro #
- G522796952
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Tester
- Test Parameters
- Peracetic Acid
- Number of Tests
- 30
- Sensitivity
- Less Than or Equal To 0.10 ppm at 0 ppm +/-0.12 ppm at 0.40 ppm +/-0.25 ppm at 1.25 ppm +/-0.38 ppm at 3.75 ppm
- Includes
- (30) Ampoules, Activator Solution, Ampoule Blank, Sample Cup
- Item
- Water Quality Test Kit
- Range
- 0 to 5 ppm
Description
Water Quality Test Kit, Range 0 to 5 ppm, Sensitivity Less Than or Equal To 0.10 ppm at 0 ppm+/-0.12 ppm at 0.40 ppm+/-0.25 ppm at 1.25 ppm+/-0.38 ppm at 3.75 ppm, Number of Tests 30, Standards Not Applicable, Includes (30) Ampoules, Activator Solution, Ampoule Blank, Sample Cup
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.