Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-7404
- Zoro # G822796799
product price:Â
$
93.29
/ea
Key Features
Test Parameters
Ozone
Number of Tests
30
Includes
25 mL Sample Cup, Activator Solution, Low and High Range Comparators, Refill
Product Type
Water Quality Test Kit
Range
0 to 0.6 ppm, 0.6 to 3 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7404
- Zoro #
- G822796799
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Ozone
- Number of Tests
- 30
- Includes
- 25 mL Sample Cup, Activator Solution, Low and High Range Comparators, Refill
- Product Type
- Water Quality Test Kit
- Range
- 0 to 0.6 ppm, 0.6 to 3 ppm
- Sensitivity
- 0.025 ppm
- Item
- Water Quality Test Kit
Description
Water Quality Test Kit, Range 0 to 0.6 ppm, 0.6 to 3 ppm, Sensitivity 0.025 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, Activator Solution, Low and High Range Comparators, Refill
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.