Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit, PK150
- Mfr # K-7365
- Zoro # G122796826
product price:Â
$
244.99
/pk of 150, $1.63/ea
Free Shipping & Returns
Key Features
Product Type
Water Quality Tester
Test Parameters
Chemical Oxygen Demand
Standards
USEPA Accepted
Sensitivity
Spectrophotometer 23 mg/LLED Photometer +/- 20 mg/L
Includes
(150) Vials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7365
- Zoro #
- G122796826
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Tester
- Test Parameters
- Chemical Oxygen Demand
- Standards
- USEPA Accepted
- Item
- Water Quality Test Kit
- Sensitivity
- Spectrophotometer 23 mg/LLED Photometer +/- 20 mg/L
- Includes
- (150) Vials
- Number of Pieces
- 150
- Range
- 0 to 1,500 ppm
- Number of Tests
- 149
Description
Water Quality Test Kit, Range 0 to 1,500 ppm, Sensitivity Spectrophotometer 23 mg/LLED Photometer +/- 20 mg/L, Number of Tests 149, Standards USEPA Accepted, Includes (150) Vials, Package Quantity 150
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.