Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-9520A
- Zoro # G822796614
product price:Â
$
86.39
/ea
Key Features
Test Parameters
Sulfide
Number of Tests
30
Range
25 to 250 ppm
Sensitivity
25 ppm
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-9520A
- Zoro #
- G822796614
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Sulfide
- Number of Tests
- 30
- Item
- Water Quality Test Kit
- Range
- 25 to 250 ppm
- Sensitivity
- 25 ppm
- Product Type
- Water Quality Test Kit
- Includes
- 1 mL Syringe, Flat Comparator Supplied with 25 mL Sample Cup and Sample Cup Top, HR CHEMets(R) Refill Ampoules
Description
Water Quality Test Kit, Range 25 to 250 ppm, Sensitivity 25 ppm, Number of Tests 30, Standards Not Applicable, Includes 1 mL Syringe, Flat Comparator Supplied with 25 mL Sample Cup and Sample Cup Top, HR CHEMets(R) Refill Ampoules
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.