Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit, PK98
- Mfr # K-7375
- Zoro # G922796668
product price:Â
$
147.99
/pk of 98, $1.51/ea
Free Shipping & Returns
Key Features
Standards
USEPA Approved
Sensitivity
Spectrophotometer 230 mg/LLED Photometer +/- 200 mg/L
Product Type
Water Quality Tester
Number of Tests
97
Includes
(98) Vials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7375
- Zoro #
- G922796668
- UPC #
- -
- Country of Origin
- United States
- Standards
- USEPA Approved
- Sensitivity
- Spectrophotometer 230 mg/LLED Photometer +/- 200 mg/L
- Product Type
- Water Quality Tester
- Number of Tests
- 97
- Includes
- (98) Vials
- Test Parameters
- Chemical Oxygen Demand
- Range
- 0 to 15,000 ppm
- Number of Pieces
- 98
- Item
- Water Quality Test Kit
Description
Water Quality Test Kit, Range 0 to 15,000 ppm, Sensitivity Spectrophotometer 230 mg/LLED Photometer +/- 200 mg/L, Number of Tests 97, Standards USEPA Approved, Includes (98) Vials, Package Quantity 98
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.