Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-9520B
- Zoro # G122796864
product price:Â
$
99.15
/ea
Key Features
Range
125 to 1,250 ppm
Product Type
Water Quality Test Kit
Test Parameters
Sulfide
Sensitivity
125 ppm
Number of Tests
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-9520B
- Zoro #
- G122796864
- UPC #
- -
- Country of Origin
- United States
- Range
- 125 to 1,250 ppm
- Product Type
- Water Quality Test Kit
- Test Parameters
- Sulfide
- Sensitivity
- 125 ppm
- Item
- Water Quality Test Kit
- Number of Tests
- 30
- Includes
- 200 uL Fixed-Volume Pipet, 25 mL Sample Cup, Flat Comparator, HR CHEMets(R) Refill Ampoules, Pipettor Tips, Sample Cup Top, Sulfide Activator Solution
Description
Water Quality Test Kit, Range 125 to 1,250 ppm, Sensitivity 125 ppm, Number of Tests 30, Standards Not Applicable, Includes 200 uL Fixed-Volume Pipet, 25 mL Sample Cup, Flat Comparator, HR CHEMets(R) Refill Ampoules, Pipettor Tips, Sample Cup Top, Sulfide Activator Solution
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.