Buchner Funnel, 60mL, Coarse Frit

  • Mfr # CG-1406-07

  • Zoro # G5976546


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Laboratory Funnel Type
Buchner
Stem OD - English
1.578 in
Stem OD - Metric
40 mm
Stem Length - English
3.9 in
Stem Length - Metric
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1406-07
Zoro #
G5976546
UPC #
-
Country of Origin
United States

Dimensions

Stem Length - English
3.9 in
Stem Length - Metric
99 mm
Labware Height - English
5.91 in
Labware Height - Metric
150 mm
Funnel Maximum Outside Diameter - Metric
44 mm
Stem Outside Diameter - Metric
40 mm
Overall Height - Metric
150 mm
Joint Size
24/40
Pore Size
40 um
Funnel Top Inside Diameter - Metric
44 mm

Details

Laboratory Funnel Type
Buchner
Stem OD - English
1.578 in
Stem OD - Metric
40 mm
Labware Capacity - English
2.03 oz
Labware Capacity - Metric
60 mL
Labware Basic Material
Glass
Capacity
60mL
Autoclavable
Yes
Funnel Max OD
44 mm
Funnel Top ID
44 mm
Labware Body Color
Clear
Labware Clarity
Transparent
Labware Body Material
Type I Borosilicate Glass
Special Features
Funnel Has A Lower Standard Taper Inner Joint and Serrated Tubulation For Connection To A Vacuum Source.
Finish
Unfinished
For Use With
Vacuum Source
Shape
Round
Item
Buchner Funnel
Specification
Coarse Frit
Funnel Material
Borosilicate Glass
Capacity - English
2.03 fl oz
Basic Material
Glass
Body Material
Glass
Product Type
Separatory Funnel
Clarity
Transparent
Body Color
Clear
Capacity - Metric
60 mL
USP Specification
Type I

Description

Buchner Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 44 mm, Capacity - English 2.03 fl oz, Laboratory Funnel Type Buchner, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Vacuum Source, Stem Length - Metric 99 mm, Capacity - Metric 60 mL, Stem Outside Diameter - Metric 40 mm, Funnel Maximum Outside Diameter - Metric 44 mm, Overall Height - Metric 150 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.