Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recovery Flask, 100mL

  • Mfr # CG-1512-04

  • Zoro # G6010356


product price: $46.19
/ea

Key Features

Flask Type
Distilling
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1512-04
Zoro #
G6010356
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
4.33 in
Stopper Size
29/42
Labware Height - Metric
128 mm
Joint Size
29/42
Compatible with Stopper Size
29/42
Overall Height - Metric
128 mm

Details

Flask Type
Distilling
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Type I Borosilicate Glass
Labware Neck Style
Straight
Item
Distilling Flask
Capacity
100mL
Includes Closure
No
Autoclavable
Yes
Labware USP Specification
Type I
Special Features
Heavy-Walled, Recovery
Sterile/Non-Sterile
Non-Sterile
Color
clear
Neck Style
Straight
Body Color
Clear
Graduated
No
Clarity
Transparent
Shape
Round
Basic Material
Glass
Closure Color
Clear
Closure Material
No Closure
Closure Type
Stopper
Number of Necks
1
Number of Flasks Included
1
Capacity - Metric
100 mL
Capacity - English
3.38 fl oz
Glassware Class
A
USP Specification
Type I
Body Material
Borosilicate Glass

Description

Distilling Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Distilling, Overall Height - Metric 128 mm, USP Specification Type I, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material No Closure, Compatible with Stopper Size 29/42, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Clear, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.