Septum Stopper
Mfr # C-S-5-500-7A
Zoro # G5945484
product price: $71.39
/eaKey Features
Length
7 in
Color
Amber
Material of Construction
ASTM Type 1 Class A glass
Labware ASTM Specification
Type 1 Class A
Includes Closure
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-S-5-500-7A
Zoro #
G5945484
UPC #
-
Country of Origin
United States
Dimensions
Length
7 in
Overall Height - Metric
177.8 mm
Body Diameter - Metric
5 mm
Details
Item
NMR Tube
Color
Amber
Material of Construction
ASTM Type 1 Class A glass
Labware ASTM Specification
Type 1 Class A
Includes Closure
Yes
Special Features
Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant
Body Color
Amber
Tolerance
+/-0.0130mm (Camber), +/-0.0050mm (Concentricity)
Body Material
Type I Class A Glass
Tube Type
NMR Tube
Basic Material
Glass
Description
NMR Tube, Body Diameter - Metric 5 mm, Overall Height - Metric 177.8 mm, Body Material Type I Class A Glass, Tube Type NMR Tube, Body Color Amber, Includes Closure Yes, Special Features Great in Freeze/Thaw Cycling, Great in Variable Temperature Applications, Low Expansion Coefficient, Thermal Shock Resistant, Basic Material Glass, Labware ASTM Specification Type 1 Class A, Tolerance +/-0.0130mm (Camber), +/-0.0050mm (Concentricity), Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.