Thermometer, -10 to 250 Degrees
Mfr # CG-3506-N-12
Zoro # G6023351
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
-14 to 418 Degrees
Temp. Range (C)
-10 to 250 Degrees
Features
All Ranges Have 1 Degrees Subdivisions
Immersion Depth
25 mm
Thermometer Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-3506-N-12
Zoro #
G6023351
UPC #
-
Country of Origin
Germany
Dimensions
Immersion Depth
25 mm
Details
Item
Thermometer
Temp. Range (F)
-14 to 418 Degrees
Temp. Range (C)
-10 to 250 Degrees
Features
All Ranges Have 1 Degrees Subdivisions
Thermometer Color
White
Immersion Type
Partial Immersion
Graduations
1 Degrees C
Maximum Temperature C
250 Degrees C
Includes Sheath
No
Fluid Material
Mineral Spirit-Filled
Minimum Temperature C
-10 Degrees C
Temperature Range
-10 Degrees to 250 Degrees C
Fluid
Mineral Spirit-Filled
Scale
Celsius
Thermometer Type
General Purpose
Construction
Glass
Food Safe
No
Scale Type
Liquid-in-Glass
Maximum Temperature °C
250 Degrees C
Minimum Temperature °C
-10 Degrees C
Maximum Temperature °C
250 Degrees C
Minimum Temperature °C
-10 Degrees C
Description
Thermometer, Partial Immersion, -10 Degrees to 250 Degrees C, Celsius, Immersion Depth 25 mm, Mineral Spirit-Filled, Graduations 1 Degrees C, General Purpose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.