Thermometer, -20 to 150 Degrees
Mfr # CG-3503-11
Zoro # G5992226
product price: $24.89
/eaKey Features
Temp. Range (F)
-4 to 150 Degrees
Features
All Ranges Have 1 Degrees Subdivisions
Temp. Range (C)
-20 to 150 Degrees
Immersion Depth
76 mm
Fluid Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-3503-11
Zoro #
G5992226
UPC #
-
Country of Origin
Germany
Dimensions
Immersion Depth
76 mm
Overall Length
305 mm
Description
Thermometer, -20 Degrees to 150 Degrees C, Not Applicable, Not Applicable Scale Length, Thermowell Material Not Applicable, Blue, 1 Degrees C Graduations, Liquid-in-Glass
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.