Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vial, 0.5mL, PK100

  • Mfr # CV-1042-1232

  • Zoro # G5873865


product price: $24.99
/pk 100, $0.25/ea

Key Features

Capacity
0.5ml
Labware Basic Material
Plastic
Includes Closure
No
Dia.
12mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-1042-1232
Zoro #
G5873865
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
32mm
Labware Height - English
1.26 in
Labware Height - Metric
32 mm
Labware Inside Dia. - Metric
12 mm
Labware Inside Dia. - English
0.47 in
Body Diameter - Metric
12 mm
Inside Diameter - Metric
12 mm
Overall Height - Metric
32 mm

Details

Item
Vial
Capacity
0.5ml
Labware Basic Material
Plastic
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Limited Volume
Labware Capacity - English
0.017 oz
Class
A
Labware Clarity
Opaque
Labware Capacity - Metric
0.5 mL
Glassware Class
A
Material of Construction
polypropylene
Autoclavable
Yes
Labware Body Color
White
Capacity - English
0.01 fl oz
Product Type
Vial
Body Material
HDPE
Capacity - Metric
0.5 mL
Body Color
White
Closure Liner Design
Snap Plug
Number of Vials Included
100
Clarity
Translucent
Closure Liner Material
Unlined
Basic Material
Plastic

Description

Vial, Capacity - Metric 0.5 mL, Capacity - English 0.01 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Body Material HDPE, Includes Closure No, Closure Material No Closure, Closure Liner Material Unlined, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color White, Glassware Class A, Overall Height - Metric 32 mm, Number of Vials Included 100, Basic Material Plastic, Special Features Limited Volume, Clarity Translucent, Inside Diameter - Metric 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.