Shop CHEMIQUE
See all product information
Create Account
Bathroom Cleaner, 32 oz, Gel, Lime
- Mfr # KRC-7
- Zoro # G216051343
product price:Â
$
24.99
/ea
Key Features
Surfaces for Use On
Ceramic, Chrome, Fiberglass, Glass, Porcelain, Showers
Series
No Series
Container Size
32 oz
Cleaner Form
Gel
Fragrance
Lime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRC-7
- Zoro #
- G216051343
- UPC #
- 23731018328
- Country of Origin
- Canada
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Ceramic, Chrome, Fiberglass, Glass, Porcelain, Showers
- Series
- No Series
- Cleaner Form
- Gel
- Fragrance
- Lime
- Application
- Bathroom, Lime & Scale Remover, Rust Remover, Soap Scum Remover
- Primary Chemical
- Hydrochloric Acid
Dimensions
- Container Size
- 32 oz
Description
This is it. The Original Gel formula, comes recommended by the leading bath manufacturers as a safe non-abrasive solution to cleaning mold, mildew, hardwater and lime from ceramic, porcelain, fiberglass, acrylic, metal and glass surfaces. The Original formula has been a steadfast product in the plumbing industry for 50-years. Will not harm the gel coat on shower and tub surfaces.
- Removes stubborn stains, soap scum, hard water stains, calcium and lime deposits, rust, mildew, algae, dirt, oxidation and other unwanted stains and contaminates
- Can also be used on plated chrome, stainless, aluminum, brass, and copper
- Contains no bleach, harmful abrasives, muriatic acids or solvents
- Non flammable and non-fuming
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.