Shop KABOOM
See all product information
Create Account
Toilet Bowl Cleaner, 1.38 oz, Tablet, Clean
- Mfr # 35113
- Zoro # G324149567
product price:Â
$
18.69
/ea
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Size
1.38 oz
Cleaner Form
Tablet
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35113
- Zoro #
- G324149567
- UPC #
- 757037351130
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Cleaner Form
- Tablet
- NSF Rating
- Not Rated
- Fragrance
- Clean
- Application
- Bowl Cleaner
- Primary Chemical
- Bleach
Dimensions
- Container Size
- 1.38 oz
Description
Kaboom Scrub Free! is a revolutionary toilet cleaning system that takes away the worry and hard work from toilet cleaning for up to three months. Its powerful bleach-based formula will clean and refresh your toilet every time you flush without damaging tank parts and with no hard scrubbing. Forget the hassle of every-day maintenance, handling nasty chemicals or using a smelly brush! 100% Tough! Installation takes less than 2 minutes and is a piece of cake.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.