Zoro Homepage

Lightstick, White, 6 In. L, 8 hr., PK10

  • Mfr # 9-51460

  • Zoro # G3868751


product price: $24.29
/pk 10, $2.43/ea

Key Features

Length
6 in
Includes
Self-Standing Holder
Duration
8 hr
Shelf Life
5 yr
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-51460
Zoro #
G3868751
UPC #
890588002691
Country of Origin
United States

Dimensions

Length
6 in
Overall Length
6 in
Overall Diameter
3/4 in

Details

Item
Lightstick
Color
White
Includes
Self-Standing Holder
Duration
8 hr
Shelf Life
5 yr
Shape
Stick
Light Duration
8 hr
Compatible Manufacturer Part Number
9-06370, 9-33450, 9-33460, 9-42060, 9-42070, 9-42080
Reusability
Single-Use

Description

Lightstick, White, Duration 8 hr, Length 6 in, Shelf Life 5 yr, Includes Self-Standing Holder, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.