Shop CHEMSORB
See all product information
Create Account
Laboratory Spill Kit, 10 gal, Bag
- Mfr # SP30GA-KLAB2
- Zoro # G722935687
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Lockable
No
Number of Pads Included
10
Container Capacity
10 gal
For Use With Mfr. Model Number
SP30GA-LB2, SP60AN-LB2
UN Rating
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP30GA-KLAB2
- Zoro #
- G722935687
- UPC #
- 810031880522
- Country of Origin
- United States
Dimensions
- Pad Width
- 15 in
- Pad Length
- 18 in
Details
- Lockable
- No
- Number of Pads Included
- 10
- Container Capacity
- 10 gal
- For Use With Mfr. Model Number
- SP30GA-LB2, SP60AN-LB2
- UN Rating
- No
- Container Type
- Bag
- Container Color
- Yellow
- Neutralizes Chemical Type
- Acids
- Fluids Absorbed - Pads
- Universal
- Fluids Absorbed
- Acids, Universal
- Number of Disposal Bags Included
- 1
- Item
- Laboratory Spill Kit
- Product Type
- Spill Kit
- Volume Absorbed Per Kit
- 6 gal
Description
Spill Kit, Fluids Absorbed Acids, Universal, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 6 gal, Container Type Bag, 10 gal Container Capacity, Yellow, Sorbents Included (1) Acid Loose Sorbent (2 lb), (1) Universal Loose Sorbent (2.5 lb), (10) Universal Pads (15 In.x18 In.), (2) Universal Socks (3 In. x 48 In.), PPE Included (1) Coveralls (XL), (1) Mask, (1) Mini Dustpan and Broom, (1) Pair Nitrile Gloves (XL), (1) Spill Disposal Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.