Shop All Multi-Gas Detectors
Chemteq
Filter Change Indicator-Low Flow Fillters for Hydrogen Sulfide Gas
Mfr # 143-0000
Zoro # G603510279
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chemteq
- MFR # 143-0000
- Zoro # G603510279
- Country of Origin United States
- Category Multi-Gas Detectors
Description
The Filter Change Indicator-Low-Flow Filters for Hydrogen Sulfide Gas (Hydrogen Sulfide BTI LFF, PN: 143-0000) is qualitative (yes/no) colorimetric indicator for the saturation and end-of-service life of low-flow filters. It is designed to provide real-time indication of the breakthrough of a hydrogen sulfide gas. Weight: 4.4g (0.16oz), Dimensions: 79mm (3.1in), diameter: 10mm (0.39in). Suitable for HPLC waste container and similar applications. To be used with closed pores filter outlet having a 3/8” centered opening. Please refer to document No. BTI LFF Leaflet MP-9155015-040721-D for details.
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, PK10 (H-110-10)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 5 ft. - Black Rubber Mats (03_101_WAB_4)
- CHEMTEQ Mercury & Mercury II Compounds Vapors Area Monitor (232)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- HONEYWELL Multi-Gas Detector, 14 hr Battery Life, Gray (M020-11111-111)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- Chemteq Gas Detection