Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT Kynar Ball Valve Inline

  • Mfr # T65TB-V 11/2

  • Zoro # G3434024


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Kynar(R)
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T65TB-V 11/2
Zoro #
G3434024
UPC #
039923754431
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
6.15 in
Thread Size
1-1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
Kynar(R)
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Material
Polypropylene
Standards
ASTM D3222
Stem Type
1-Piece Stem
Seat Material
PTFE
Features
Schedule 80
Handle Type
Lever
Ball Valve Product Group
Manual
Temp. Range
73 Degrees to 280 Degrees F
Max. Pressure
150 PSI CWP
Body Material
Plastic
Stem Material
PVDF
Seal Material
FKM
Type
Schedule 80
Operating Temperature - Maximum
280 Degrees F
Color - Valve Body
Red
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Color - Valve Handle
Black
Connection Type - Side 1
NPT
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
73 Degrees F
Pipe Schedule Compatibility
Schedule 80

Description

Manual Two-Way Ball Valve, Body Material PVDF, For Media Corrosive Chemicals, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVDF, Ball Port Style Full Port, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.