Zoro Homepage

1-1/4" Socket x FNPT CPVC Ball Valve Inline True Union

  • Mfr # U51TB-V 11/4

  • Zoro # G9752592


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51TB-V 11/4
Zoro #
G9752592
UPC #
039923322197
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
9.41 in
Handle Length
2.62 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
CPVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Socket x FNPT
Item
Ball Valve
Handle Material
PVC
Body Material
Plastic
Temp. Range
73 Degrees to 210 Degrees F
Max. Pressure
250 PSI CWP
Compliance
Annex G, ASTM F1970, NSF/ANSI Standard 14, NSF/ANSI Standard 61
Handle Type
Lever
Seat Material
PTFE
Features
Engineered with a self-adjusting seat and upstream and downstream blocking capability to stop flow when an alternate union is removed for servicing the piping system
Stem Material
CPVC
Stem Type
1-Piece Stem
Ball Valve Product Group
Manual
Standards
Annex G, ASTM F1970, NSF/ANSI 14
Seal Material
FKM
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Color - Valve Body
Gray/Orange
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
Orange
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
73 Degrees F
Operating Temperature - Maximum
210 Degrees F
Connection Type - Side 2
True-Union Socket/True-Union NPT
Connection Type - Side 1
Socket
Pipe Schedule Compatibility
Schedule 80
Connection Gender - Side 1
Female

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Full Port, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.