Zoro Homepage

1/2" Socket Kynar Ball Valve Inline

  • Mfr # S65TB-V 1/2

  • Zoro # G1270735


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Kynar(R)
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S65TB-V 1/2
Zoro #
G1270735
UPC #
039923754301
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
4.19 in
Thread Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Kynar(R)
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals
Connection Type
Socket x Socket
Item
Ball Valve
Handle Material
Polypropylene
Stem Type
1-Piece Stem
Stem Material
PVDF
Ball Valve Product Group
Manual
Features
Schedule 80
Max. Pressure
150 PSI CWP
Temp. Range
73 Degrees to 280 Degrees F
Seat Material
PTFE
Handle Type
Lever
Standards
ASTM D3222
Body Material
Plastic
Seal Material
FKM
Type
Schedule 80
Pipe Schedule Compatibility
Schedule 80
Connection Type - Side 1
Socket
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
73 Degrees F
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Black
Connection Type - Side 2
Socket
Connection Gender - Side 2
Female
Operating Temperature - Maximum
280 Degrees F
Color - Valve Body
Red

Description

Manual Two-Way Ball Valve, Body Material PVDF, For Media Corrosive Chemicals, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVDF, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.