Desoldering Wick, 25 ft., 10, Copper, Rosin
Mfr # 10-25L
Zoro # G5191496
product price: $21.15
/eaKey Features
Color
Blue
Braid Number
4
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA STD-8739.3
Flux Type
Rosin
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-25L
Zoro #
G5191496
UPC #
-
Country of Origin
United States
Dimensions
Braid Width
0.1 in
Spool Length
25 ft
Overall Length
25 ft
Details
Item
Desoldering Wick
Color
Blue
Braid Number
4
Standards
DOD-STD-883E, IPC J-STD-004, Method 2022, MIL-F-14256 F, NASA STD-8739.3
Flux Type
Rosin
Features
Bobbin Type
Standard
Lead Content
Lead-Free
Flux Classification
ROL0
Manufacturer Series Name
Chem-Wik
Description
Desoldering Wick, Braid Number 4, Braid Width 0.1 in, Spool Length 25 ft, Color Blue, Lead Content Lead-Free, Bobbin Type Standard, Flux Type Rosin, Flux Classification ROL0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.