Shop CHENBRO
See all product information
Create Account
Mounting Rail Kit for Server Chassis, Storage Server Chassis - Gray
- Mfr # 84H323610-034
- Zoro # G615674426
product price:Â
$
69.69
/ea
Key Features
Compatible With
Chenbro : RM42300, RM21706, RM23608, RM23612, RM23616, RM23624, RM24100, RM24200, RM31408, RM31616, RM41300, RM24100, RM31616 CRPS
Color
Gray
Application
Rack
Device Supported
Storage Server Chassis, Server Chassis
Rack Height
2U/4U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84H323610-034
- Zoro #
- G615674426
- UPC #
- 80861380787
- Country of Origin
- Taiwan, Province of China
- Item
- Mounting Rail Kit
- Compatible With
- Chenbro : RM42300, RM21706, RM23608, RM23612, RM23616, RM23624, RM24100, RM24200, RM31408, RM31616, RM41300, RM24100, RM31616 CRPS
- Color
- Gray
- Application
- Rack
- Device Supported
- Storage Server Chassis, Server Chassis
Dimensions
- Rack Height
- 2U/4U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.