This item is Discontinued.

Chenbro No Power Supply 4U Rackmount Server Chassis for Tesla GPU RM41300-FS81

No Power Supply 4U Rackmount Server Chassis for Tesla GPU (Discontinued)

  • Mfr # RM41300-FS81
  • Zoro # G115800592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM41300-FS81
Zoro #
G115800592
UPC #
808613501101
Country of Origin
China

Description

Specifications -Features: -Support 4x Tesla GPU cards -Versatile storage combination with Chenbro storage kits -Excellent isolated anti-vibration drive cage -Optional robust front door with filter for harsh environment -Screwless adjustable card retainer for low profile or full height PCI card -Case Type: 4U Rackmount -Material: 1.2mm SGCC ABS-HB -M/B Type: EEB 12.0 x 13.0 inch -Processor: Intel / AMD UP Quad; AMD 4-Way Quad -Drive Bays: 9 -External Bay: 3x 5.25 in. 1x 3.5 in. -Internal Bay: 4x 3.5 in. -1x Slim ODD or 2.5 in. HDD Kit -Expansion Slots: 8 -Rear Window: 8-Slot PCI -Security: Key Lock Intrusion Switch -Cooling System: -Front: 1x 120mm Fan T=25mm -Rear: 2 x 80mm Fan Vents T=25mm Fans not included -Front Panel: -Indicator: Power LED HDD Activity LED LAN Activity LED -Ports: 2x USB 2.0 Ports -Power Supply: None Supports PS/2 ATX Power Supply -Dimensions WxDxH: 16.9 x 21.5 x 6.9 inch / 430.0 x 546.0 x 176.0 mm -Weight: 12.5 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.