
Dry Erase Student Boards, Ruled for Handwriting Practice, 12" x 9", Blue/White Surface, PK10 (Discontinued)
- Mfr # 9882-10
- Zoro # G5200776
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9882-10
Zoro #
G5200776
UPC #
021196988217
Country of Origin
China
Dimensions
Height
9"
Width
12"
Board Width
12"
Details
Item
Dry Erase Board,Ruled,PK10
Board Color
Blue/White
Dry Erase Surface Type
Dry Erase
Features
Ruled
Color
Blue/White
Material
Melamine
Board Material
Melamine
Board Style
Dry Erase
Weight
4.242 lbs
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.