This item is Discontinued.

Chenille Kraft Natural Wood Craft Stick, 4-1/2, Nt, PK1000 3775-01

Natural Wood Craft Stick, 4-1/2, Nt, PK1000 (Discontinued)

  • Mfr # 3775-01
  • Zoro # G5236555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3775-01
Zoro #
G5236555
UPC #
021196377516
Country of Origin
China

Dimensions

Size
4.5" x 0.38"

Details

Item
Natural Wood Craft Stick,4-1/2,Nt,PK1000
Color
Natural
Material
Wood
Weight
3.7 lbs
Age Recommendation
Ages 3 and Up

Description

Use for building, mixing, spreading paste and creating craft projects.
  • • Use for building, mixing, spreading paste and creating craft projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.