Zoro Homepage

1 1/4 - 2 In Multi-Size Test-Ball Plug

  • Mfr # 276128

  • Zoro # G2055137


product price: $50.29
/ea

Key Features

Material
Zinc-Plated Steel
Max. Diameter
2.1 in
Nominal Size
1 1/4 to 2 in
For Use In
DWV Systems to Seal Round and Out of Round Pipe
Min. Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276128
Zoro #
G2055137
UPC #
675115276123
Country of Origin
United States

Dimensions

Max. Diameter
2.1 in
Nominal Size
1 1/4 to 2 in
Min. Dia.
1.25 in
Deflated Size
5.56 in L x 1.21 in D
For Minimum Pipe Size
1 1/4 in
For Maximum Pipe Size
2 in
Deflated Length
5.56 in
For Maximum Pipe Inside Diameter
2.1 in
For Minimum Pipe Inside Diameter
1.25 in
Deflated Diameter
1.21 in

Details

Material
Zinc-Plated Steel
For Use In
DWV Systems to Seal Round and Out of Round Pipe
Max. Back Pressure
40 ft of Head
Type
Pneumatic
Required Inflation Pressure
40 psi
Compliance
Always Block Plugs When Conducting Air Tests. Consult Safety Instructions Before Installing Product.
Item
Plug
Application
Sewer Air Testing, Blocking
Number of Inflation Chambers
1
Contains Pressure Release Valve
No
Includes Protective Sleeve
No
Test Plug Weight
0.23 lb
Air Connection Type
Tank Valve
Air Connection Gender
Male
Body Surface Style
Textured
For Material Type
Zinc-Plated Steel
For Use On
Pipe
Head Tether Connection
Ring and Chain
Maximum Back Pressure (Air)
17 psi
Maximum Back Pressure (Water)
40 ft of head
Plug Seal Material
Natural Rubber

Description

Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tank Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 1.21 in, Deflated Length 5.56 in, For Maximum Pipe Inside Diameter 2.1 in, For Maximum Pipe Size 2 in, For Minimum Pipe Inside Diameter 1.25 in, For Minimum Pipe Size 1 1/4 in, Head Tether Connection Ring and Chain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.