Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 InGripper T Handle W/Bypass

  • Mfr # 272973

  • Zoro # G8047986


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Diameter
12.3 in
Nominal Size
12 in
For Use In
Concrete And Clay Pipes
Min. Dia.
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272973
Zoro #
G8047986
UPC #
675115272972
Country of Origin
United States

Dimensions

Max. Diameter
12.3 in
Nominal Size
12 in
Min. Dia.
11.7 in
For Pipe Size
12 in
For Maximum Pipe Inside Diameter
12.3 in
Bypass Connection Size
3/4 in
For Minimum Pipe Inside Diameter
11.7 in
Overall Height
9.7 in

Details

Material
Aluminum
For Use In
Concrete And Clay Pipes
Max. Back Pressure
30 ft of Head
Type
T-Handle Plug
Compliance
Always Block Plugs When Conducting Air Tests. Consult Safety Instructions Before Installing Product.
Item
Plug with Bypass
Head Type
T-Handle
Features
Concrete and Clay Pipe
Maximum Back Pressure (Air)
10 psi
Included Water Fill Port/Hose
Not Included
Plug Seal Material
Neoprene
Test Plug Weight
16 lb
Handle Material
Zinc-Plated Steel
Series
T-Handle Gripper
Maximum Back Pressure (Water)
23 ft of head
Application
Bypass
Bypass Connection Type
NPT
Plate Material
Aluminum
Plug Seal Location
Inside Pipe
Bypass Thread Gender
Male

Description

Plug with Bypass, Bypass Connection Size 3/4 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 12.3 in, For Minimum Pipe Inside Diameter 11.7 in, For Pipe Size 12 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location Inside Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.