Zoro Homepage

.39 In Kwik N Sure Plug

  • Mfr # 269832

  • Zoro # G0461641


product price: $7.75
/ea

Key Features

Material
Rubber
Max. Diameter
0.43 in
Nominal Size
39/100 in
For Use In
Plugging Water Line Stub-Outs
Min. Dia.
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269832
Zoro #
G0461641
UPC #
675115269835
Country of Origin
Taiwan, Province of China

Dimensions

Max. Diameter
0.43 in
Nominal Size
39/100 in
Min. Dia.
0.38 in
Overall Height
1.87 in
For Pipe Size
3/8 in
For Maximum Pipe Inside Diameter
0.43 in
For Minimum Pipe Inside Diameter
0.38 in

Details

Material
Rubber
For Use In
Plugging Water Line Stub-Outs
Max. Back Pressure
428 ft of Head
Type
Mechanical
Compliance
Always Block Plugs When Conducting Air Tests, Consult Safety Instructions Before Installing Product
Item
Plug
Features
Water Line Stub-Outs
Series
Kwik 'n Sure
Plug Seal Material
Natural Rubber
Included Water Fill Port/Hose
Not Included
Test Plug Weight
1 oz
Plug Seal Location
Inside Pipe
Maximum Back Pressure (Water)
428 ft of head
Head Type
Hex Nut
Maximum Back Pressure (Air)
185 psi
Plate Material
Galvanized Steel

Description

Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 0.43 in, For Minimum Pipe Inside Diameter 0.38 in, For Pipe Size 3/8 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 185 psi, Maximum Back Pressure (Water) 428 ft of head, Overall Height 1.87 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.