Air-Loc Male NPT Plug Kit, Metal
Mfr # 028588
Zoro # G7472669
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Material
metal
Type
Plug Conversion Kit
Hose Inside Dia. (In.)
3/8 in
Includes
Colored Discs Coded to Hose Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
028588
Zoro #
G7472669
UPC #
675115028586
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
3/8 in
Details
Material
metal
Type
Plug Conversion Kit
Includes
Colored Discs Coded to Hose Connection
Item
Air-Loc Male NPT Plug Kit
Description
Air-Loc Male NPT Plug Kit, Air, Material Metal, Hose Inside Dia. (In.) 3/8 in, Includes Colored Discs Coded to Hose Connection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.