Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plug w/Bypass, 37"Deflate L

  • Mfr # 312248

  • Zoro # G8087284


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Max. Diameter
24 in
Nominal Size
12 in to 24 in
Min. Dia.
11.95 in
Required Inflation Pressure
45 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312248
Zoro #
G8087284
UPC #
675115312241
Country of Origin
United States

Dimensions

Max. Diameter
24 in
Nominal Size
12 in to 24 in
Min. Dia.
11.95 in
Deflated Diameter
10.38 in
Air Connection Size
1/4 in
For Maximum Pipe Size
24 in
For Minimum Pipe Inside Diameter
11 in
For Minimum Pipe Size
12 in
Deflated Length
37 in
For Maximum Pipe Inside Diameter
24.25 in
Bypass Connection Size
3 in

Details

Material
Natural Rubber
Required Inflation Pressure
45 psi
Item
Ball Plug w/Bypass
Bypass Thread Gender
Male
Contains Pressure Release Valve
No
Air Connection Gender
Male
Contains Bypass
Yes
Features
Safety Through Design, Flexible
For Use On
Plug Selector Tool
Application
Pipe Plug, Testing
Number of Inflation Chambers
1
Air Connection Type
Tire Valve
Includes Protective Sleeve
No
Test Plug Weight
35.2 lb
Head Tether Connection
Bracket Tag
Plug Seal Material
Natural Rubber
Body Surface Style
Smooth
Bypass Connection Type
NPT
Maximum Back Pressure (Air)
15 psi

Description

Ball Plug w/Bypass, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size 3 in, Bypass Connection Type NPT, Bypass Thread Gender Male, Deflated Diameter 10.38 in, Deflated Length 37 in, For Maximum Pipe Inside Diameter 24.25 in, For Maximum Pipe Size 24 in, For Minimum Pipe Inside Diameter 11 in, For Minimum Pipe Size 12 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.