Zoro Homepage

Cleanout Plug Repl Pad Kit, 3.68"L

  • Mfr # 270318

  • Zoro # G108351391


product price: $14.59
/ea
Sold in multiples of 45 for $656.55

Key Features

Material
Rubber
Includes
Durable Rubber Pad
Standards
OSHA
Overall Length
3.68 in
Overall Height
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270318
Zoro #
G108351391
UPC #
675115270312
Country of Origin
China

Dimensions

Overall Length
3.68 in
Overall Height
0.94 in
Overall Width
3.12 in

Details

Material
Rubber
Includes
Durable Rubber Pad
Standards
OSHA
Item
Mechanical Cleanout Plug Replacement Pad Kit,3"
Compatible Mfr Part Number
271038
For Use With
Oatey 271038 4 in Mechanical Cleanout Plug
Product Type
Mechanical Cleanout Plug Replacement Pad Kit

Description

Mechanical Cleanout Plug Replacement Pad Kit,3 In., Compatible Grainger Part Number 802PJ5, Compatible Mfr Part Number 271038, Material Rubber, Overall Height 0.94 in, Overall Length 3.68 in, Overall Width 3.12 in, Product Type Mechanical Cleanout Plug Replacement Pad Kit, For Use With Oatey 271038 4 in Mechanical Cleanout Plug, Includes Durable Rubber Pad, Standards OSHA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.