Zoro Homepage

Extension Hose, Air, 36 In Length

  • Mfr # 274038

  • Zoro # G1324662


product price: $16.89
/ea

Key Features

Material
Rubber
Type
Hose
Hose Inside Dia. (In.)
3/16 in
Includes
Inflation Adapters
Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274038
Zoro #
G1324662
UPC #
675115274037
Country of Origin
India

Dimensions

Hose Inside Dia. (In.)
3/16 in
Length (In.)
36 in
Overall Height
5.5 in
Overall Length
3 ft
Overall Width
1.25 in

Details

Material
Rubber
Type
Hose
Includes
Inflation Adapters
Item
Air Test Extension Hose
For Use With
Up to 15 in Plugs
Product Type
Extension Hose
Compatible Mfr Part Number
270016, 270024, 270032, 270040, 270059, 270067, 270108, 273968, 275048, 275058, 275088, 276128, 276238, 276348, 276468

Description

Air Test Extension Hose, Compatible Grainger Part Number 1VNE7, 1VNE8, 1VNE9, 1VNF1, 1VNF2, 1VNF3, 794L89, Compatible Mfr Part Number 270016, 270024, 270032, 270040, 270059, 270067, 270108, 273968, 275048, 275058, 275088, 276128, 276238, 276348, 276468, Material Rubber, Overall Height 5.5 in, Overall Length 3 ft, Overall Width 1.25 in, Product Type Extension Hose, For Use With Up to 15 in Plugs, Includes Inflation Adapters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.