Zoro Homepage

Gripper 18" T-Handle w/o Bypass

  • Mfr # 272888

  • Zoro # G2782013


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Diameter
18.3"
Nominal Size
18"
For Use In
Concrete And Clay Pipes
Min. Dia.
17.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272888
Zoro #
G2782013
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
18.3"
Nominal Size
18"
Min. Dia.
17.7"
Overall Height
9.7 in
For Pipe Size
18 in
For Minimum Pipe Inside Diameter
17.7 in
For Maximum Pipe Inside Diameter
18.3 in

Details

Material
Aluminum
For Use In
Concrete And Clay Pipes
Max. Back Pressure
20 ft. of Head
Type
T-Handle Plug
Item
Blocking Plug
Included Water Fill Port/Hose
Not Included
Maximum Back Pressure (Air)
8.7 psi
Handle Material
Zinc-Plated Steel
Plug Seal Location
Inside Pipe
Plug Seal Material
Neoprene
Maximum Back Pressure (Water)
20 ft of head
Plate Material
Aluminum

Description

Blocking Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 18.3 in, For Minimum Pipe Inside Diameter 17.7 in, For Pipe Size 18 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 8.7 psi, Maximum Back Pressure (Water) 20 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.