Shop CHERNE
See all product information
Create Account
Gripper 6" T-Handle w/o Bypass
Mfr # 272892
Zoro # G2781812
product price:Â
$
166.95
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Max. Diameter
6.30"
Nominal Size
6"
For Use In
Concrete And Clay Pipes
Min. Dia.
5.70"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272892
- Zoro #
- G2781812
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- For Use In
- Concrete And Clay Pipes
- Max. Back Pressure
- 40 ft. of Head
- Type
- T-Handle Plug
- Item
- Gripper 6" T-Handle w/o Bypass
Description
Gripper 6" T-Handle w/o Bypass