Zoro Homepage

Jet-Ball Cleaning Ball, 10" L, Rubber

  • Mfr # 254215

  • Zoro # G7479440


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Type
Ball
Includes
Eye Bolts At Each End
Length (In.)
10 in
Contains Pressure Release Valve
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254215
Zoro #
G7479440
UPC #
675115254213
Country of Origin
United States

Dimensions

Length (In.)
10 in
For Minimum Pipe Inside Diameter
8.75 in
Deflated Length
12.25 in
For Maximum Pipe Size
14 in
For Maximum Pipe Inside Diameter
14.25 in
For Minimum Pipe Size
10 in
Air Connection Size
1/4 in
Deflated Diameter
8.5 in

Details

Material
Rubber
Type
Ball
Includes
Eye Bolts At Each End
Item
Cleaning Ball
Contains Pressure Release Valve
No
Plug Seal Material
Natural Rubber
Test Plug Weight
7.5 lb
Number of Inflation Chambers
1
Air Connection Gender
Male
Head Tether Connection
Swivel Loop
Maximum Back Pressure (Water)
5 ft of head
Body Surface Style
Textured
Air Connection Type
Tire Valve
Includes Protective Sleeve
No

Description

Cleaning Ball, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 8.5 in, Deflated Length 12.25 in, For Maximum Pipe Inside Diameter 14.25 in, For Maximum Pipe Size 14 in, For Minimum Pipe Inside Diameter 8.75 in, For Minimum Pipe Size 10 in, Head Tether Connection Swivel Loop

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.