Zoro Homepage

Joint Tester End, 36"L, 20"H

  • Mfr # 063363

  • Zoro # G108391212


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Overall Height
20 in
Overall Width
8 in
Compatible Mfr Part Number
009088
Product Type
Joint Tester End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063363
Zoro #
G108391212
UPC #
675115063365
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Width
8 in
Overall Length
36 in

Details

Material
Rubber
Item
Joint Tester End Element,42"
Compatible Mfr Part Number
009088
Product Type
Joint Tester End

Description

Joint Tester End Element,42 In., Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number 009088, Material Rubber, Overall Height 20 in, Overall Length 36 in, Overall Width 8 in, Product Type Joint Tester End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.