Zoro Homepage

Locking Plug, Mechanical, 6In

  • Mfr # 271691

  • Zoro # G1298394


product price: $73.19
/ea

Key Features

Material
Plastic, Rubber
Max. Diameter
6.08 in
Nominal Size
6 in
For Use In
Seal Monitor Wells
Min. Dia.
5.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271691
Zoro #
G1298394
UPC #
675115271692
Country of Origin
United States

Dimensions

Max. Diameter
6.08 in
Nominal Size
6 in
Min. Dia.
5.77 in
For Minimum Pipe Inside Diameter
5.77 in
Overall Height
3.98 in
For Maximum Pipe Inside Diameter
6.08 in
Padlock Shackle Diameter
3 1/2 in
For Pipe Size
6 in

Details

Material
Plastic, Rubber
For Use In
Seal Monitor Wells
Max. Back Pressure
15 ft of Head
Type
Mechanical
Item
Locking Plug
Maximum Back Pressure (Air)
6.5 psi
Plate Material
Plastic
Application
Air Testing, Blocking
Included Water Fill Port/Hose
Not Included
Handle Material
Stainless Steel
Features
Chemical and Petroleum Resistant, Chromate Coated Locking
For Use On
Center Hole Drains Overflow
Plug Seal Location
End of Pipe
Test Plug Weight
2 lb
Plug Seal Material
Natural Rubber
Head Type
Lockable Handle
Maximum Back Pressure (Water)
15 ft of head

Description

Locking Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 6.08 in, For Minimum Pipe Inside Diameter 5.77 in, For Pipe Size 6 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 6.5 psi, Maximum Back Pressure (Water) 15 ft of head, Overall Height 3.98 in, Padlock Shackle Diameter 3 1/2 in, Plate Material Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.