Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Ball, Boxed 4-6 "

  • Mfr # 271098

  • Zoro # G2781788


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Nominal Size
4" to 6"
For Use In
Floor Drain To Sewer Pipe
Max. Back Pressure
13 psi, 30 ft. of Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271098
Zoro #
G2781788
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
4" to 6"

Details

For Use In
Floor Drain To Sewer Pipe
Max. Back Pressure
13 psi, 30 ft. of Head
Item
Long Ball,Boxed 4-6 "

Description

Long Ball,Boxed 4-6 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.