Zoro Homepage

Mechanical Expansion Plug, 12" Nominal

  • Mfr # 268128

  • Zoro # G7482566


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Max. Diameter
12 in
Nominal Size
12 in
For Use In
Water or Air Testing or Blocking
Min. Dia.
11.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268128
Zoro #
G7482566
UPC #
675115268128
Country of Origin
India

Dimensions

Max. Diameter
12 in
Nominal Size
12 in
Min. Dia.
11.95 in
Overall Height
19.5 in
For Maximum Pipe Inside Diameter
12.2 in
Bypass Connection Size
1 in
For Minimum Pipe Inside Diameter
11.56 in
For Pipe Size
12 in

Details

Material
Cast Iron
For Use In
Water or Air Testing or Blocking
Max. Back Pressure
6 ft of Head
Type
Mechanical
Item
Mechanical Expansion Plug
Application
Air Testing
Plug Seal Location
Inside Pipe
Included Water Fill Port/Hose
Not Included
Bypass Connection Type
NPT
Bypass Thread Gender
Male
Maximum Back Pressure (Water)
6 ft of head
Head Type
Wing Nut
Plug Seal Material
Natural Rubber
Maximum Back Pressure (Air)
2.6 psi
For Use On
Center Hole Drains Overflow
Test Plug Weight
28 lb
Plate Material
Cast Iron
Handle Material
Cast Iron

Description

Mechanical Expansion Plug, Bypass Connection Size 1 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 12.2 in, For Minimum Pipe Inside Diameter 11.56 in, For Pipe Size 12 in, Handle Material Cast Iron, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 2.6 psi, Maximum Back Pressure (Water) 6 ft of head, Overall Height 19.5 in, Padlock Shackle Diameter Not Applicable, Plate Material Cast Iron, Plug Seal Location Inside Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.