Zoro Homepage

Mechanical Expansion Plug, 4" Nominal

  • Mfr # 268048

  • Zoro # G7481945


product price: $24.89
/ea

Key Features

Material
Cast Iron
Max. Diameter
4 in
Nominal Size
4 in
For Use In
Water or Air Testing or Blocking
Min. Dia.
3.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268048
Zoro #
G7481945
UPC #
675115268043
Country of Origin
India

Dimensions

Max. Diameter
4 in
Nominal Size
4 in
Min. Dia.
3.97 in
For Pipe Size
4 in
Bypass Connection Size
1/2 in
Overall Height
12.75 in
For Maximum Pipe Inside Diameter
4.06 in
For Minimum Pipe Inside Diameter
3.6 in

Details

Material
Cast Iron
For Use In
Water or Air Testing or Blocking
Max. Back Pressure
18 ft of Head
Type
Mechanical
Item
Mechanical Expansion Plug
Application
Air Testing
Included Water Fill Port/Hose
Not Included
For Use On
Center Hole Drains Overflow
Maximum Back Pressure (Air)
8.7 psi
Plate Material
Cast Iron
Test Plug Weight
3.1 lb
Plug Seal Material
Natural Rubber
Bypass Connection Type
NPT
Maximum Back Pressure (Water)
20 ft of head
Head Type
Wing Nut
Bypass Thread Gender
Male
Handle Material
Cast Iron
Plug Seal Location
Inside Pipe

Description

Mechanical Expansion Plug, Bypass Connection Size 1/2 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 4.06 in, For Minimum Pipe Inside Diameter 3.6 in, For Pipe Size 4 in, Handle Material Cast Iron, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 8.7 psi, Maximum Back Pressure (Water) 20 ft of head, Overall Height 12.75 in, Padlock Shackle Diameter Not Applicable, Plate Material Cast Iron, Plug Seal Location Inside Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.