Zoro Homepage

Mechanical Expansion Plug, 6", Galvanized

  • Mfr # 271078

  • Zoro # G710436271


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Maximum Back Pressure (Water)
80 ft of head
For Pipe Size
6 in
Plug Seal Location
Inside Pipe
Bypass Connection Size
6 in
Plug Seal Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271078
Zoro #
G710436271
UPC #
675155271072
Country of Origin
China

Dimensions

For Pipe Size
6 in
Bypass Connection Size
6 in
For Minimum Pipe Inside Diameter
6 in
Overall Height
8.74 in
For Maximum Pipe Inside Diameter
6 in

Details

Maximum Back Pressure (Water)
80 ft of head
Plug Seal Location
Inside Pipe
Plug Seal Material
Natural Rubber
Item
Mechanical Expansion Plug
Included Water Fill Port/Hose
Water Fill Port with Hose Included
Plate Material
Galvanized Metal
Bypass Connection Type
NPT
Handle Material
Galvanized Metal
Bypass Thread Gender
Male
Maximum Back Pressure (Air)
35 psi
For Use On
PVC, ABS and Cast Iron Cleanout Tees

Description

Mechanical Expansion Plug, Bypass Connection Size 6 in, Bypass Connection Type NPT, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 6 in, For Minimum Pipe Inside Diameter 6 in, For Pipe Size 6 in, Handle Material Galvanized Metal, Included Water Fill Port/Hose Water Fill Port with Hose Included, Maximum Back Pressure (Air) 35 psi, Maximum Back Pressure (Water) 80 ft of head, Overall Height 8.74 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.