Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muni Ball Plug, 4-39/64" Nominal Size

  • Mfr # 265048

  • Zoro # G7483677


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Natural rubber
Max. Diameter
6 in
Nominal Size
4 39/64 in
For Use In
Block Water Flow or Back Plug for Sewer Air Testing
Min. Dia.
3.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265048
Zoro #
G7483677
UPC #
675115265042
Country of Origin
United States

Dimensions

Max. Diameter
6 in
Nominal Size
4 39/64 in
Min. Dia.
3.97 in
For Minimum Pipe Size
4 in
For Maximum Pipe Inside Diameter
6.25 in
For Minimum Pipe Inside Diameter
3.75 in
For Maximum Pipe Size
6 in
Bypass Connection Size
3/4 in
Air Connection Size
1/8 in
Deflated Length
10.75 in
Deflated Diameter
3.46 in

Details

Material
Natural rubber
For Use In
Block Water Flow or Back Plug for Sewer Air Testing
Max. Back Pressure
40 ft of Head
Type
Pneumatic
Required Inflation Pressure
35 psi
Item
Ball Plug
Inflation Fluid
Air
Body Surface Style
Textured
Head Tether Connection
Eyebolt
Test Plug Weight
2.5 lb
For Use On
Pipe
Maximum Back Pressure (Air)
17 psi
Maximum Back Pressure (Water)
40 ft of head
Includes Protective Sleeve
No
Contains Bypass
Yes
Bypass Thread Gender
Female
Contains Pressure Release Valve
No
Application
Pipe Plug, Testing of Pipe Systems, Monitoring of Piping Systems
Number of Inflation Chambers
1
Air Connection Gender
Male
Air Connection Type
Tire Valve
Bypass Connection Type
NPT
Plug Seal Material
Natural Rubber

Description

Ball Plug, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size 3/4 in, Bypass Connection Type NPT, Bypass Thread Gender Female, Deflated Diameter 3.46 in, Deflated Length 10.75 in, For Maximum Pipe Inside Diameter 6.25 in, For Maximum Pipe Size 6 in, For Minimum Pipe Inside Diameter 3.75 in, For Minimum Pipe Size 4 in, Head Tether Connection Eyebolt, Inflated Length Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.