Zoro Homepage

Muni-Ball Plug, Bracket Tag, 132"Deflate L

  • Mfr # 316968

  • Zoro # G9364483


product price: $18,695.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Required Inflation Pressure
11 psi
For Minimum Pipe Size
54 in
Test Plug Weight
480 lb
For Maximum Pipe Size
96 in
Maximum Back Pressure (Air)
6 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316968
Zoro #
G9364483
UPC #
675115316966
Country of Origin
United States

Dimensions

For Minimum Pipe Size
54 in
For Maximum Pipe Size
96 in
Air Connection Size
1/2 in
For Maximum Pipe Inside Diameter
96.25 in
Deflated Diameter
43 in
Deflated Length
132 in
For Minimum Pipe Inside Diameter
50 in

Details

Required Inflation Pressure
11 psi
Item
Muni-Ball Plug
Test Plug Weight
480 lb
Maximum Back Pressure (Air)
6 psi
Plug Seal Material
Natural Rubber
Number of Inflation Chambers
2
Includes Protective Sleeve
No
Body Surface Style
Smooth
Air Connection Type
Tire Valve
Air Connection Gender
Male
Head Tether Connection
Bracket Tag
Contains Pressure Release Valve
No

Description

Muni-Ball Plug, Air Connection Gender Male, Air Connection Size 1/2 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Deflated Diameter 43 in, Deflated Length 132 in, For Maximum Pipe Inside Diameter 96.25 in, For Maximum Pipe Size 96 in, For Minimum Pipe Inside Diameter 50 in, For Minimum Pipe Size 54 in, Head Tether Connection Bracket Tag, Inflated Length Not Applicable, Maximum Back Pressure (Air) 6 psi, Maximum Back Pressure (Water) Not Applicable, Number of Inflation Chambers 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.