Zoro Homepage

Pipe Plug, Mechanical, 1.5 In

  • Mfr # 273318

  • Zoro # G0998365


product price: $14.39
/ea

Key Features

Material
Chemical Resistant Nitrile Rubber, Stainless Steel
Max. Diameter
1.65 in
Nominal Size
1 1/2 in
For Use In
Pipe Dust Cover
Min. Dia.
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273318
Zoro #
G0998365
UPC #
675115273313
Country of Origin
China

Dimensions

Max. Diameter
1.65 in
Nominal Size
1 1/2 in
Min. Dia.
1.44 in
Overall Height
2.56 in
For Minimum Pipe Inside Diameter
1.44 in
For Maximum Pipe Inside Diameter
1.65 in
For Pipe Size
1 1/2 in

Details

Material
Chemical Resistant Nitrile Rubber, Stainless Steel
For Use In
Pipe Dust Cover
Max. Back Pressure
5 ft of Head
Type
Mechanical
Item
Pipe Plug
Plate Material
Stainless Steel
Maximum Back Pressure (Water)
5 ft of head
Head Type
Wing Nut
Plug Seal Location
End of Pipe
Plug Seal Material
Nitrile
Features
Pressure Test
Series
Econ-O-Grip
Handle Material
Stainless Steel
Included Water Fill Port/Hose
Not Included
Test Plug Weight
3.5 oz
Application
Blocking
Maximum Back Pressure (Air)
2 psi

Description

Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.65 in, For Minimum Pipe Inside Diameter 1.44 in, For Pipe Size 1 1/2 in, Handle Material Stainless Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 2 psi, Maximum Back Pressure (Water) 5 ft of head, Overall Height 2.56 in, Padlock Shackle Diameter Not Applicable, Plate Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.