Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Plug, Mechanical, 4 In, Natural Rubber

  • Mfr # 271408

  • Zoro # G2841544


product price: $10.69
/ea

Key Features

Material
Natural Rubber
Max. Diameter
4.09 in
Nominal Size
4 in
For Use In
Plugging Water Line Stub-Outs
Min. Dia.
3.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271408
Zoro #
G2841544
UPC #
675115271401
Country of Origin
United States

Dimensions

Max. Diameter
4.09 in
Nominal Size
4 in
Min. Dia.
3.87 in
For Pipe Size
4 in
Overall Height
3.5 in
For Maximum Pipe Inside Diameter
4.09 in
For Minimum Pipe Inside Diameter
3.87 in

Details

Material
Natural Rubber
For Use In
Plugging Water Line Stub-Outs
Max. Back Pressure
30 ft of Head
Type
Mechanical
Item
Pipe Plug
Included Water Fill Port/Hose
Not Included
Maximum Back Pressure (Air)
13 psi
Head Type
Raised Square
Test Plug Weight
6.8 oz
Plug Seal Material
Natural Rubber
Plug Seal Location
Inside Pipe
Features
Cleanout Cover
Series
Sure-Grip
Maximum Back Pressure (Water)
30 ft of head
Plate Material
Polypropylene
Handle Material
Polypropylene

Description

Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 4.09 in, For Minimum Pipe Inside Diameter 3.87 in, For Pipe Size 4 in, Handle Material Polypropylene, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 13 psi, Maximum Back Pressure (Water) 30 ft of head, Overall Height 3.5 in, Padlock Shackle Diameter Not Applicable, Plate Material Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.