Zoro Homepage

Pipe Plug, Mechanical, Size 1.5 In

  • Mfr # 270210

  • Zoro # G0517352


product price: $5.29
/ea

Key Features

Material
ABS Plastic, Rubber
Max. Diameter
1.65 in
Nominal Size
1 1/2 in
For Use In
Sealing At The End Of the Pipe
Min. Dia.
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270210
Zoro #
G0517352
UPC #
675115270213
Country of Origin
China

Dimensions

Max. Diameter
1.65 in
Nominal Size
1 1/2 in
Min. Dia.
1.48 in
Overall Height
1.75 in
For Pipe Size
1 1/2 in
For Minimum Pipe Inside Diameter
1.48 in
For Maximum Pipe Inside Diameter
1.65 in

Details

Material
ABS Plastic, Rubber
For Use In
Sealing At The End Of the Pipe
Max. Back Pressure
40 ft of Head
Type
Mechanical
Item
Pipe Plug
Head Type
Wing Nut
Maximum Back Pressure (Water)
40 ft of head
Application
Stack Testing
Handle Material
Zinc
Test Plug Weight
0.13 lb
Maximum Back Pressure (Air)
17 psi
Included Water Fill Port/Hose
Not Included
Plate Material
ABS
Plug Seal Material
Natural Rubber
Plug Seal Location
End of Pipe
Series
End of Pipe Gripper

Description

Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 1.65 in, For Minimum Pipe Inside Diameter 1.48 in, For Pipe Size 1 1/2 in, Handle Material Zinc, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 17 psi, Maximum Back Pressure (Water) 40 ft of head, Overall Height 1.75 in, Padlock Shackle Diameter Not Applicable, Plate Material ABS, Plug Seal Location End of Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.