Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Econ-O-Grip End of Pipe Plug W/ Wing Nut Head, For 6 in Pipe, 3.19 in H, Natural Rubber Seal

  • Mfr # 271578

  • Zoro # G2838035


product price: $13.45
/ea

Key Features

Material
Galvanized Steel
Max. Diameter
6.4 in
Nominal Size
6 in
For Use In
Sealing At The End Of the Pipe
Min. Dia.
5.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271578
Zoro #
G2838035
UPC #
675115271579
Country of Origin
China

Dimensions

Max. Diameter
6.4 in
Nominal Size
6 in
Min. Dia.
5.62 in
For Pipe Size
6 in
For Minimum Pipe Inside Diameter
5.62 in
Overall Height
3.19 in
For Maximum Pipe Inside Diameter
6.4 in

Details

Material
Galvanized Steel
For Use In
Sealing At The End Of the Pipe
Max. Back Pressure
2 ft of Head
Type
Mechanical
Item
Pipe Plug
Plug Seal Location
End of Pipe
Plate Material
Galvanized Steel
Head Type
Wing Nut
Application
Blocking
Maximum Back Pressure (Water)
2 ft of head
Handle Material
Galvanized Steel
Plug Seal Material
Natural Rubber
Maximum Back Pressure (Air)
1 psi
Included Water Fill Port/Hose
Not Included
Test Plug Weight
1.6 lb
Series
Econ-O-Grip

Description

Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 6.4 in, For Minimum Pipe Inside Diameter 5.62 in, For Pipe Size 6 in, Handle Material Galvanized Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 1 psi, Maximum Back Pressure (Water) 2 ft of head, Overall Height 3.19 in, Padlock Shackle Diameter Not Applicable, Plate Material Galvanized Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.