Zoro Homepage

Pipe Plug, Mehcanical, 8 In, Aluminum

  • Mfr # 272906

  • Zoro # G3432904


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Diameter
8.3 in
Nominal Size
8 in
For Use In
Concrete And Clay Pipes
Min. Dia.
7.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272906
Zoro #
G3432904
UPC #
675115272903
Country of Origin
United States

Dimensions

Max. Diameter
8.3 in
Nominal Size
8 in
Min. Dia.
7.7 in
For Minimum Pipe Inside Diameter
7.7 in
Overall Height
9.7 in
For Maximum Pipe Inside Diameter
8.3 in
For Pipe Size
8 in

Details

Material
Aluminum
For Use In
Concrete And Clay Pipes
Max. Back Pressure
40 ft of Head
Type
T-Handle Plug
Item
Pipe Plug
Maximum Back Pressure (Water)
23 ft of head
Plate Material
Aluminum
Plug Seal Location
Inside Pipe
Plug Seal Material
Neoprene
Included Water Fill Port/Hose
Not Included
Series
T-Handle Gripper
Handle Material
Zinc-Plated Steel
Application
Bypass
Features
Concrete and Clay Pipe
Maximum Back Pressure (Air)
10 psi
Test Plug Weight
9 lb

Description

Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 8.3 in, For Minimum Pipe Inside Diameter 7.7 in, For Pipe Size 8 in, Handle Material Zinc-Plated Steel, Included Water Fill Port/Hose Not Included, Maximum Back Pressure (Air) 10 psi, Maximum Back Pressure (Water) 23 ft of head, Overall Height 9.7 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.