Zoro Homepage

Pipe Plug, Pneumatic, 4-6 In

  • Mfr # 274534

  • Zoro # G1450942


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Material
Natural rubber
Max. Diameter
6.25 in
Nominal Size
4 to 6 in
For Use In
Sewer Air Tests
Min. Dia.
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274534
Zoro #
G1450942
UPC #
675115274532
Country of Origin
United States

Dimensions

Max. Diameter
6.25 in
Nominal Size
4 to 6 in
Min. Dia.
3.5 in
Deflated Size
26.62 in L x 3.25 in D
Deflated Diameter
3.25 in
For Minimum Pipe Size
4 in
For Maximum Pipe Size
6 in
For Minimum Pipe Inside Diameter
3.5 in
For Maximum Pipe Inside Diameter
6.25 in
Deflated Length
26.62 in

Details

Material
Natural rubber
For Use In
Sewer Air Tests
Max. Back Pressure
30 ft of Head
Type
Pneumatic
Required Inflation Pressure
30 psi
Item
Pipe Plug
Includes
5 ft Extension Hose
Number of Inflation Chambers
1
Contains Pressure Release Valve
Yes
Body Surface Style
Textured
Air Connection Gender
Male
For Use On
Pipe
Plug Seal Material
Natural Rubber
Includes Protective Sleeve
No
Application
Sewer Air Testing, Stack Testing
Inflation Fluid
Air
Maximum Back Pressure (Water)
30 ft of head
Head Tether Connection
Handle and Strap
For Material Type
Nylon
Air Connection Type
Tank Valve
Test Plug Weight
3.91 lb
Features
Multi-Stage Deflation, Pressure Relief Valve
Maximum Back Pressure (Air)
13 psi

Description

Pipe Plug, Air Connection Gender Male, Air Connection Size Not Applicable, Air Connection Type Tank Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 3.25 in, Deflated Length 26.62 in, For Maximum Pipe Inside Diameter 6.25 in, For Maximum Pipe Size 6 in, For Minimum Pipe Inside Diameter 3.5 in, For Minimum Pipe Size 4 in, Head Tether Connection Handle and Strap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.