Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Plug, Pneumatic, 4 In

  • Mfr # 271721

  • Zoro # G1444475


product price: $48.95
/ea

Key Features

Material
ABS Plastic, Rubber
Nominal Size
4 in
For Use In
Stack Testing Of DWV Systems
Max. Back Pressure
30 ft of Head
Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271721
Zoro #
G1444475
UPC #
675115271722
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
4 in
Deflated Size
8.50 in L x 4.50 in D
Deflated Diameter
4.5 in
Deflated Length
8.5 in
For Maximum Pipe Size
4 in
Air Connection Size
1/4 in

Details

Material
ABS Plastic, Rubber
For Use In
Stack Testing Of DWV Systems
Max. Back Pressure
30 ft of Head
Type
Pneumatic
Required Inflation Pressure
35 psi
Item
Pipe Plug
Body Surface Style
Textured
Application
Pipe Plug, Testing
Inflation Fluid
Air, Water
Maximum Back Pressure (Water)
30 ft of head
Air Connection Type
Tire Valve
Maximum Back Pressure (Air)
13 psi
Air Connection Gender
Male
For Use On
Plumbing Systems
Includes Protective Sleeve
No
Series
Clean-Seal
Features
Removable Snifter Valve, Threads into Test Tee
For Material Type
Cast Iron, Plastic
Contains Pressure Release Valve
No
Plug Seal Material
Natural Rubber
Number of Inflation Chambers
1
Test Plug Weight
1.3 lb

Description

Pipe Plug, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type Tire Valve, Body Surface Style Textured, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 4.5 in, Deflated Length 8.5 in, For Maximum Pipe Inside Diameter Not Applicable, For Maximum Pipe Size 4 in, For Minimum Pipe Inside Diameter Not Applicable, Head Tether Connection Not Applicable, Inflated Length Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.